No. 12 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK12

  • Mfr # CHA 705SP-12

  • Zoro # G911874865


product price:  $48.95
/pk 12, $4.08/ea

Key Features

Overall Length
3-1/2"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
2-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705SP-12
Zoro #
G911874865
UPC #
846035031851
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Flute Length
2-5/16"
Diameter
#12

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.189
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#12 - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.