No. 13 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12

  • Mfr # CHA 1705C-13

  • Zoro # G911873998


product price:  $87.79
/pk 12, $7.32/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/16 in
Flute Length
1-1/8 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1705C-13
Zoro #
G911873998
UPC #
846035021500
Country of Origin
United States

Dimensions

Drill Bit Size
#13
Overall Length
2-3/16 in
Flute Length
1-1/8 in
Diameter
#13

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Measurement System
Number
Decimal Equivalent
0.165

Description

#13 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.