No. 14 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK

  • Mfr # CHA 705-14

  • Zoro # G911873639


product price:  $37.75
/pk 12, $3.15/ea

Key Features

Overall Length
3-3/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705-14
Zoro #
G911873639
UPC #
846035028073
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Flute Length
2-3/16"
Diameter
#14

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.182
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Number

Description

#14 Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.