
No. 15 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5-15
Zoro # G711875031
product price: $58.55
/pk 12, $4.88/eaKey Features
Overall Length
3-3/8"
Drill Bit Size
#15
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.18
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XL5-15
Zoro #
G711875031
UPC #
846035036276
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Drill Bit Size
#15
Flute Length
2-3/16"
Diameter
#15
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.18
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#15 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.