No. 19 - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK

  • Mfr # CHA US5-19

  • Zoro # G911875008


product price:  $31.19
/pk 12, $2.60/ea

Key Features

Overall Length
3-1/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.166
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA US5-19
Zoro #
G911875008
UPC #
846035038287
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Flute Length
2-1/8"
Diameter
#19

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.166
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Number

Description

#19 - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.