No. 19 - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK

  • Mfr # CHA USHD-19

  • Zoro # G911873752


product price:  $42.99
/pk 12, $3.58/ea

Key Features

Overall Length
3-1/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.166
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USHD-19
Zoro #
G911873752
UPC #
846035045520
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Diameter
#19
Flute Length
2-1/8"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.166
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#19 - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.