
No. 2 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-2
Zoro # G911874063
product price:Â $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
Key Features
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-2
Zoro #
G911874063
UPC #
846035021395
Country of Origin
United States
Dimensions
Drill Bit Size
#2
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Diameter
#2
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Measurement System
Number
Point Style
135° Degree Split Point
Decimal Equivalent
0.221
Description
#2 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.