No. 2-64 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-2-64-T

  • Zoro # G311873079


product price:  $296.99
/pk 12, $24.75/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-3/4"
Tap Chamfer
Taper
Tap Size
2-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-2-64-T
Zoro #
G311873079
UPC #
846035073967
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Tap Size
2-64
Thread Length
7/16"
Diameter
#2

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Number

Description

#2-64 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 64 TPI Threads per Inch, High Speed Steel, Champion 308-2-64-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.