
No. 2-64 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 64 TPI Threads per Inch, HSS, 12PK
Mfr # CHA 321-2-64
Zoro # G011880650
product price:Â $334.99
/pk 12, $27.92/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Overall Length
1-3/4"
Drill Bit Sizing
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 321-2-64
Zoro #
G011880650
UPC #
846035078399
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Diameter
#2
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Tap Type
Spiral Point
Description
#2-64 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 64 TPI Threads per Inch, High Speed Steel, Champion 321-2-64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.