No. 23 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12

  • Mfr # CHA XGO-23

  • Zoro # G711873617


product price:  $42.69
/pk 12, $3.56/ea

Key Features

Overall Length
3-1/8"
Drill Bit Size
#23
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XGO-23
Zoro #
G711873617
UPC #
846035037464
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Drill Bit Size
#23
Diameter
#23
Flute Length
2"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.154
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

Champion #23 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2in Flute Length, 3-1/8in Overall Length, HSS with Black & Gold Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.