
No. 27 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-27
Zoro # G611873984
product price: $65.25
/pk 12, $5.44/eaKey Features
Overall Length
2-1/16 in
Flute Length
1 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-27
Zoro #
G611873984
UPC #
846035021647
Country of Origin
United States
Dimensions
Drill Bit Size
#27
Overall Length
2-1/16 in
Flute Length
1 in
Diameter
#27
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Decimal Equivalent
0.144
Description
#27 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.