
No. 29 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-29
Zoro # G011873904
product price:Â $23.45
/pk 12, $1.95/eaKey Features
Overall Length
1-15/16 in
Flute Length
15/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-29
Zoro #
G011873904
UPC #
846035020800
Country of Origin
United States
Dimensions
Drill Bit Size
#29
Overall Length
1-15/16 in
Flute Length
15/16 in
Diameter
#29
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Point Style
135° Degree Split Point
Decimal Equivalent
0.136
Shank Type - Machining
Straight
Description
#29 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.