No. 30 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK

  • Mfr # CHA 1705-30

  • Zoro # G911874087


product price:  $19.65
/pk 12, $1.64/ea

Key Features

Overall Length
1-15/16 in
Flute Length
15/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705-30
Zoro #
G911874087
UPC #
846035020817
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Overall Length
1-15/16 in
Flute Length
15/16 in
Diameter
#30

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Measurement System
Number
Decimal Equivalent
0.1285

Description

#30 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.