
No. 30 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12
Mfr # CHA XGO-30
Zoro # G811873869
product price: $37.39
/pk 12, $3.12/eaKey Features
Overall Length
2-3/4"
Drill Bit Size
#30
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
1-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XGO-30
Zoro #
G811873869
UPC #
846035037532
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Drill Bit Size
#30
Flute Length
1-5/8"
Diameter
#30
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1285
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
Champion #30 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 1-5/8in Flute Length, 2-3/4in Overall Length, HSS with Black & Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.