
No. 36 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-36
Zoro # G811873913
product price: $54.95
/pk 12, $4.58/eaKey Features
Overall Length
1-13/16 in
Flute Length
13/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-36
Zoro #
G811873913
UPC #
846035021739
Country of Origin
United States
Dimensions
Drill Bit Size
#36
Overall Length
1-13/16 in
Flute Length
13/16 in
Diameter
#36
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Decimal Equivalent
0.1065
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Description
#36 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.