Zoro Homepage

No. 4-36 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 36 TPI, HSS

  • Mfr # CHA 308-4-36-S

  • Zoro # G511872995


product price: $40.09
/ea

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-7/8"
Tap Chamfer
Bottom, Plug, Taper Set
Tap Size
4-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-4-36-S
Zoro #
G511872995
UPC #
846035080439
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
4-36
Thread Length
9/16"
Diameter
#4

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Number

Description

#4-36 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 36 TPI Threads per Inch, High Speed Steel, Champion 308-4-36-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.