
No. 4-40 - 302 Carbon Steel Hand Tap, Plug Tap, 40 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-4-40-P
Zoro # G011873287
product price:Â $60.15
/pk 12, $5.01/eaKey Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-7/8"
Tap Chamfer
Plug
Thread Length
9/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-4-40-P
Zoro #
G011873287
UPC #
846035072519
Country of Origin
China
Dimensions
Overall Length
1-7/8"
Thread Length
9/16"
Tap Size
4-40
Diameter
#4
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#4-40 - 302 Carbon Steel Hand Tap, Plug Tap, 40 TPI Threads per Inch, Champion 302-4-40-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.