
No. 4-40 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 40 TPI Threads per Inch, HSS, 12PK
Mfr # CHA 321-4-40
Zoro # G811881291
product price:Â $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
2
Overall Length
1-7/8"
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 321-4-40
Zoro #
G811881291
UPC #
846035078429
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Diameter
#4
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Tap Type
Spiral Point
Description
#4-40 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 40 TPI Threads per Inch, High Speed Steel, Champion 321-4-40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.