No. 4-48 - 302 Carbon Steel Hand Tap, Bottom Tap, 48 TPI Threads per Inch, Champion, 12PK

  • Mfr # CHA 302-4-48-B

  • Zoro # G411873214


product price:  $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-7/8"
Tap Size
4-48
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-4-48-B
Zoro #
G411873214
UPC #
846035073615
Country of Origin
China

Dimensions

Overall Length
1-7/8"
Tap Size
4-48
Thread Length
9/16"
Diameter
#4

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Number

Description

#4-48 - 302 Carbon Steel Hand Tap, Bottom Tap, 48 TPI Threads per Inch, Champion 302-4-48-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.