
No. 4-48 - 302 Carbon Steel Hand Tap, Taper Tap, 48 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-4-48-T
Zoro # G211873018
product price:Â $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-7/8"
Tap Chamfer
Taper
Thread Length
9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-4-48-T
Zoro #
G211873018
UPC #
846035073639
Country of Origin
China
Dimensions
Overall Length
1-7/8"
Thread Length
9/16"
Tap Size
4-48
Diameter
#4
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Number
Description
#4-48 - 302 Carbon Steel Hand Tap, Taper Tap, 48 TPI Threads per Inch, Champion 302-4-48-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.