No. 40 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL5-40

  • Zoro # G511876153


product price:  $44.45
/pk 12, $3.70/ea

Key Features

Overall Length
2-3/8"
Drill Bit Size
#40
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-40
Zoro #
G511876153
UPC #
846035036528
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Drill Bit Size
#40
Flute Length
1-3/8"
Diameter
#40

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.098
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#40 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.