
No. 41 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-41
Zoro # G411874099
product price:Â $39.59
/pk 12, $3.30/eaKey Features
Overall Length
1-13/16 in
Flute Length
13/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-41
Zoro #
G411874099
UPC #
846035020923
Country of Origin
United States
Dimensions
Drill Bit Size
#41
Overall Length
1-13/16 in
Flute Length
13/16 in
Diameter
#41
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Decimal Equivalent
0.096
Description
#41 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.