
No. 41 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-41
Zoro # G011873928
product price: $47.25
/pk 12, $3.94/eaKey Features
Overall Length
1-13/16 in
Flute Length
13/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705C-41
Zoro #
G011873928
UPC #
846035021784
Country of Origin
United States
Dimensions
Drill Bit Size
#41
Overall Length
1-13/16 in
Flute Length
13/16 in
Diameter
#41
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Decimal Equivalent
0.096
Measurement System
Number
Description
#41 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.