No. 42 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12

  • Mfr # CHA XGO-42

  • Zoro # G011874628


product price:  $42.19
/pk 12, $3.52/ea

Key Features

Overall Length
2-1/4"
Drill Bit Size
#42
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.0935
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XGO-42
Zoro #
G011874628
UPC #
846035037655
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Drill Bit Size
#42
Diameter
#42
Flute Length
1-1/4"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0935
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

Champion #42 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 1-1/4in Flute Length, 2-1/4in Overall Length, HSS with Black & Gold Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.