
No. 43 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5-43
Zoro # G011876103
product price: $41.99
/pk 12, $3.50/eaKey Features
Overall Length
2-1/4"
Drill Bit Size
#43
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL5-43
Zoro #
G011876103
UPC #
846035036559
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Drill Bit Size
#43
Diameter
#43
Flute Length
1-1/4"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.089
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#43 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.