No. 44 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12

  • Mfr # CHA 1705C-44

  • Zoro # G911874001


product price:  $49.95
/pk 12, $4.16/ea

Key Features

Overall Length
1-3/4 in
Flute Length
3/4 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-44
Zoro #
G911874001
UPC #
846035021814
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Overall Length
1-3/4 in
Flute Length
3/4 in
Diameter
#44

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
Measurement System
Number
Shank Type - Machining
Straight
Decimal Equivalent
0.086

Description

#44 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.