No. 44 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12

  • Mfr # CHA XGO-44

  • Zoro # G511874562


product price:  $42.19
/pk 12, $3.52/ea

Key Features

Overall Length
2-1/8"
Drill Bit Size
#44
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.086
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XGO-44
Zoro #
G511874562
UPC #
846035037679
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Drill Bit Size
#44
Diameter
#44
Flute Length
1-1/8"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.086
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

Champion #44 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 1-1/8in Flute Length, 2-1/8in Overall Length, HSS with Black & Gold Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.