
No. 46 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-46
Zoro # G011874000
product price: $49.95
/pk 12, $4.16/eaKey Features
Overall Length
1-3/4 in
Flute Length
3/4 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-46
Zoro #
G011874000
UPC #
846035021838
Country of Origin
United States
Dimensions
Drill Bit Size
#46
Overall Length
1-3/4 in
Flute Length
3/4 in
Diameter
#46
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Measurement System
Number
Shank Type - Machining
Straight
Decimal Equivalent
0.081
Point Style
135° Degree Split Point
Description
#46 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.