No. 48 - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK

  • Mfr # CHA USHD-48

  • Zoro # G911874582


product price:  $32.39
/pk 12, $2.70/ea

Key Features

Overall Length
2"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA USHD-48
Zoro #
G911874582
UPC #
846035045810
Country of Origin
United States

Dimensions

Overall Length
2"
Diameter
#48
Flute Length
1"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.076
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#48 - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.