
No. 49 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-49
Zoro # G511873923
product price:Â $34.59
/pk 12, $2.88/eaKey Features
Overall Length
1-11/16 in
Flute Length
11/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-49
Zoro #
G511873923
UPC #
846035021005
Country of Origin
United States
Dimensions
Drill Bit Size
#49
Overall Length
1-11/16 in
Flute Length
11/16 in
Diameter
#49
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Number
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Decimal Equivalent
0.073
Description
#49 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.