No. 5-40 - 302 Carbon Steel Hand Tap, Bottom Tap, 40 TPI Threads per Inch, Champion, 12PK

  • Mfr # CHA 302-5-40-B

  • Zoro # G911873035


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-5-40-B
Zoro #
G911873035
UPC #
846035072557
Country of Origin
China

Dimensions

Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-40
Diameter
#5

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Number

Description

#5-40 - 302 Carbon Steel Hand Tap, Bottom Tap, 40 TPI Threads per Inch, Champion 302-5-40-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.