
No. 5-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion
Mfr # CHA 302-5-40-S
Zoro # G211873155
product price:Â $30.99
/eaKey Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302-5-40-S
Zoro #
G211873155
UPC #
846035080880
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-40
Diameter
#5
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Number
Description
#5-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion 302-5-40-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.