No. 5-40 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-5-40-T

  • Zoro # G011873027


product price:  $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-15/16"
Tap Chamfer
Taper
Thread Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-5-40-T
Zoro #
G011873027
UPC #
846035074148
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-40
Diameter
#5

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Number
Tap Type
Hand

Description

#5-40 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 40 TPI Threads per Inch, High Speed Steel, Champion 308-5-40-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.