
No. 5-44 - 302 Carbon Steel Hand Tap, Bottom Tap, 44 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-5-44-B
Zoro # G511873114
product price:Â $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-15/16"
Tap Chamfer
Bottom
Thread Length
5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-5-44-B
Zoro #
G511873114
UPC #
846035073646
Country of Origin
China
Dimensions
Overall Length
1-15/16"
Thread Length
5/8"
Tap Size
5-44
Diameter
#5
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Number
Tap Type
Hand
Description
#5-44 - 302 Carbon Steel Hand Tap, Bottom Tap, 44 TPI Threads per Inch, Champion 302-5-44-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.