
No. 5-44 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12
Mfr # CHA 308-5-44-T
Zoro # G611872857
product price:Â $183.99
/pk 12, $15.33/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-15/16"
Tap Chamfer
Taper
Tap Size
5-44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-5-44-T
Zoro #
G611872857
UPC #
846035074179
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Tap Size
5-44
Thread Length
5/8"
Diameter
#5
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Number
Description
#5-44 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 44 TPI Threads per Inch, High Speed Steel, Champion 308-5-44-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.