Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No. 58 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split, HSS w/ Oxide Treated, 12PK
- Mfr # CHA 7006-58
- Zoro # G811880690
product price:Â
$
317.99
/pk of 12, $26.50/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 7006-58
- Zoro #
- G811880690
- UPC #
- 846035024488
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Flute Length
- 11/16 in
- Diameter
- #58
Details
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Decimal Equivalent
- 0.042
- Point Style
- 135° Degree Split Point
- Drill Bit Sizing
- Number
- Primary Material Application
- Medium Steel Alloy
Description
#58 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split Point, HSS with Black Oxide Treated, Champion 7006-58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.