
Shop CHAMPION CUTTING TOOL
See all product information
No. 59 XGO BlackGold Heavy Duty Jobber Drills, Straight Shank, 11in Flute Len, PK12
Mfr # CHA XGO-59
Zoro # G611874370
product price:Â $45.89
/pk 12, $3.82/eaKey Features
Overall Length
1-5/8"
Drill Bit Size
#59
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XGO-59
Zoro #
G611874370
UPC #
846035037822
Country of Origin
United States
Dimensions
Overall Length
1-5/8"
Drill Bit Size
#59
Flute Length
11/16"
Diameter
#59
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.041
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
Champion #59 XGO BlackGold Heavy Duty Jobber Drills, Straight Shank, 11/16in Flute Length, 1-5/8in Overall Length, HSS with Black & Gold Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.