
No. 6-32 - CS30 Hexagon Rethreading Die, 32 TPI Threads per in, Contractor Series, Carbon Steel, 6PK
Mfr # CHA CS30-6-32
Zoro # G511874159
product price:Â $38.49
/pk 6, $6.42/eaKey Features
Insert Material
Carbon Steel
Material
carbon steel
Die Thickness
3/8"
Width Across Flats Basic
1"
Drill Bit Sizing
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CS30-6-32
Zoro #
G511874159
UPC #
846035010542
Country of Origin
China
Dimensions
Die Thickness
3/8"
Width Across Flats Basic
1"
Diameter
#6
Details
Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Number
Description
#6-32 - CS30 Hexagon Rethreading Die, 32 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.