No. 6-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI, HSS

  • Mfr # CHA 308-6-40-S

  • Zoro # G511873091


product price: $36.49
/ea

Key Features

Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
2"
Tap Size
6-40
Thread Length
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-6-40-S
Zoro #
G511873091
UPC #
846035080491
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
6-40
Thread Length
11/16"
Diameter
#6

Details

Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Number

Description

#6-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI Threads per Inch, High Speed Steel, Champion 308-6-40-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.