
No. 60 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-60
Zoro # G911874100
product price:Â $32.95
/pk 12, $2.75/eaKey Features
Overall Length
1=3/8 in
Flute Length
1/2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-60
Zoro #
G911874100
UPC #
846035021111
Country of Origin
United States
Dimensions
Drill Bit Size
#60
Overall Length
1=3/8 in
Flute Length
1/2 in
Diameter
#60
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.04
Point Style
135° Degree Split Point
Measurement System
Number
Description
#60 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.