
No. 60 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK12
Mfr # CHA 705SP-60
Zoro # G411875935
product price:Â $39.69
/pk 12, $3.31/eaKey Features
Overall Length
1-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
11/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 705SP-60
Zoro #
G411875935
UPC #
846035032339
Country of Origin
United States
Dimensions
Overall Length
1-5/8"
Flute Length
11/16"
Diameter
#60
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.04
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#60 - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.