Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, E06LSER2, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2892518
- Zoro # G3575273
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06LSER2
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2892518
- Zoro #
- G3575273
- UPC #
- 4021169447150
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- E06LSER2
- Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Center to Cutting Tip
- 0 in
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
- ISO Number
- E06LSER2
- Number of Coolant Holes
- 1
- Toolholder Style
- E-LSE
- Cutting Application
- Inside Diameter Internal Threading
- Insert Style
- LT11NR
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 2
- Min. Bore Dia.
- 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, E-LSE, Insert Shape Triangle, Overall Length 6 in, E06LSER2, 0 in, Coolant Through, Inside Diameter Internal Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.