
No. 68 - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 deg, HSS w/ Oxide Finish, 12PK
Mfr # CHA 705-68
Zoro # G011875007
product price: $29.69
/pk 12, $2.47/eaKey Features
Overall Length
1-3/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
#68
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 705-68
Zoro #
G011875007
UPC #
846035028615
Country of Origin
United States
Dimensions
Overall Length
1-3/8"
Diameter
#68
Flute Length
1/2"
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.031
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Number
Description
#68 - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 Degree Point, High Speed Steel w/ Black Oxide Finish, Champion 705-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.