No. 6in-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion, 12PK
- Mfr # CHA 302-6-32-P
- Zoro # G411872958
product price:Â
$
65.39
/pk of 12, $5.45/ea
Key Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
2"
Thread Length
11/16"
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 302-6-32-P
- Zoro #
- G411872958
- UPC #
- 846035072571
- Country of Origin
- China
- Item
- Hand Tap
- Number of Flutes
- 3
- Tap Material
- Carbon Steel
- Tap Chamfer
- Plug
- Drill Bit Sizing
- Number
- Tap Type
- Hand
Dimensions
- Overall Length
- 2"
- Thread Length
- 11/16"
- Tap Size
- 6-32
- Diameter
- #6
Description
#6in-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion 302-6-32-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.