No. 8-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion, 12PK

  • Mfr # CHA 302-8-32-P

  • Zoro # G811873111


product price:  $62.29
/pk 12, $5.19/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-1/8"
Tap Size
8-32
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-8-32-P
Zoro #
G811873111
UPC #
846035072601
Country of Origin
China

Dimensions

Overall Length
2-1/8"
Tap Size
8-32
Thread Length
3/4"
Diameter
#8

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Number

Description

#8-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion 302-8-32-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.