
No. 8-32 - 302 Carbon Steel Hand Tap Set, 32 TPI Threads per Inch, Champion
Mfr # CHA 302-8-32-S
Zoro # G211872950
product price:Â $15.55
/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-1/8"
Thread Length
3/4"
Tap Chamfer
Bottom, Plug, Taper Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 302-8-32-S
Zoro #
G211872950
UPC #
846035080903
Country of Origin
United States
Dimensions
Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
8-32
Diameter
#8
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Number
Description
#8-32 - 302 Carbon Steel Hand Tap Set, 32 TPI Threads per Inch, Champion 302-8-32-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.