No. 8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK

  • Mfr # CHA 321-8-32

  • Zoro # G111881007


product price:  $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Overall Length
2-1/8"
Tap Material
High Speed Steel
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321-8-32
Zoro #
G111881007
UPC #
846035078498
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Diameter
#8

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Tap Type
Spiral Point
Drill Bit Sizing
Number

Description

#8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, High Speed Steel, Champion 321-8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.