Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No. 9 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
- Mfr # CHA 1705C-9
- Zoro # G111874085
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Overall Length
2-1/4 in
Flute Length
1-3/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 1705C-9
- Zoro #
- G111874085
- UPC #
- 846035021463
- Country of Origin
- United States
- Item
- Screw Machine Drill
- Material - Machining
- M42 Cobalt High Speed Steel
- Finish - Machining
- Gold Oxide Surface Treatment
- Point Style
- 135° Degree Split Point
- Measurement System
- Number
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.196
Dimensions
- Drill Bit Size
- #9
- Overall Length
- 2-1/4 in
- Flute Length
- 1-3/16 in
- Diameter
- #9
Description
#9 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.