No. 9 - 705SP Heavy Duty Jobber Drill, Type NAS907-B, Straight Shank, PK12

  • Mfr # CHA 705SP-9

  • Zoro # G011875991


product price:  $52.15
/pk 12, $4.35/ea

Key Features

Overall Length
3-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705SP-9
Zoro #
G011875991
UPC #
846035031561
Country of Origin
United States

Dimensions

Overall Length
3-5/8"
Diameter
#9
Flute Length
2-7/16"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.196
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#9 - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.