No. 9 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL5-9

  • Zoro # G011875908


product price:  $65.95
/pk 12, $5.50/ea

Key Features

Overall Length
3-5/8"
Drill Bit Size
#9
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-9
Zoro #
G011875908
UPC #
846035035958
Country of Origin
United States

Dimensions

Overall Length
3-5/8"
Drill Bit Size
#9
Diameter
#9
Flute Length
2-7/16"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.196
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#9 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.